Overview
Mfr description
PWM 9511060
Specifications
- SeriesPWM
- Manufacturer Product Page
- Outside Diameter110 mm
- Bore Diameter95 mm
- Product TypeDie & Mold Plain-Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data