Motion
NUKR 35 XA

SKF
NUKR 35 XA

Cam Follower - 16 mm Bore, 35 mm OD
MI ITEM #08486164
MFR #NUKR 35 XA
List Price$291.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NUKR 35 XA

Cam Follower - 16 mm Bore, 35 mm OD
MI ITEM #08486164
MFR #NUKR 35 XA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$291.39/each for your price

Overview

Mfr description
NUKR 35 XA

Specifications

  • Bore Diameter
  • Outside Diameter
  • Number Of Rows
    2
  • Bearing Material
    Bearing steel
  • Radial Dynamic Load Capacity
    3777 lbf
  • Radial Static Load Capacity
    3957 lbf
  • Dynamic Load Capacity
    3777 lbf
  • Material
    Bearing steel
  • Static Load Capacity
    3957 lbf
  • Max Rpm
    5000 rpm
  • Internal Clearance
    Between C2 and CN
  • Finish Coating
    Uncoated
  • Manufacturer Product Page
  • Weight
    0.4361 lbs
  • Product Type
    Needle Roller Bearings
  • Long Description
    The NUKR 35 XA Cam Follower features a 16 mm bore diameter, 35 mm outside diameter, and a weight of 0.4361 lbs, designed for cam and track-guided systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text