Overview
Mfr description
K 81109 TN
- High axial load carrying capacity High stiffness Long service life Require little axial space Can be combined with bearing washers
Specifications
- Thrust Bearing TypeSingle-Direction
- Bore Diameter
- Outside Diameter
- Overall Width
- Bearing MaterialBearing Steel
- Static Load Capacity34396 lbf
- CoatingUncoated
- Dynamic Load Capacity10116 lbf
- Manufacturer Product Page
- Finish CoatingWithout
- Weight0.077 lbs
- DescriptionCylindrical roller and cage thrust assemblies are designed to accommodate heavy axial loads and peak loads in one direction, but not radial loads. Thrust assemblies can be used in applications where the adjacent components serve as raceways and enable bearing arrangements with a low axial section heights. Where the adjacent components cannot serve as raceways, they can be combined with one or two bearing washers to create complete bearings.
- Product TypeCylindrical Roller Thrust Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data