1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants and Tape
Adhesives, Sealants and Tape
Bearings
Bearings
Chemicals, Lubricants and Equipment
Chemicals, Lubricants and Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps and Equipment
Process Pumps and Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Tools and Testing Instruments
Tools and Testing Instruments
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Weiler
34113
CrossFlex Standard Duty Honing Brush - Twisted Stem - 5 mm Hole Diameter, 240 Grit, 0.083 in Stem Diameter
MI ITEM #
08490916
MFR #
34113
List Price
$28.79
/each
Qty
List Price
$28.79
/each
Sign in
for your price
Add to Cart
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Abrasives
Laps and Hones
Hones
Weiler 34113
Weiler
34113
CrossFlex Standard Duty Honing Brush - Twisted Stem - 5 mm Hole Diameter, 240 Grit, 0.083 in Stem Diameter
MI ITEM #
08490916
MFR #
34113
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weiler
34113
CrossFlex Standard Duty Honing Brush - Twisted Stem - 5 mm Hole Diameter, 240 Grit, 0.083 in Stem Diameter
MI ITEM #
08490916
MFR #
34113
Availability:
Factory Order
List Price
$28.79
/each
Sign in
for your price
Qty
List Price
$28.79
/each
Sign in
for your price
Add to Cart
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
34113 CRFX-STD 5MM 240SC
Specifications
Abrasive Material
Silicon Carbide
Attachment Type
Unthreaded Stem
Color at Tip of Tool
Orange
Fill Material
Abrasive globules
For Hole Diameter
5 mm, 5 mm
Grit Number
240, 240
Industry Use
Automotive
Manufacturer UPC Number
012382341138
Material Application
Steel
Maximum RPM
1000 rpm, 1000 rpm
Pack Quantity
1
Stem Diameter
0.083 in, 0.083 in
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
LITERATURE & CATALOGS
Weiler Coated Abrasives
Weiler Coated Abrasives
Weiler Power Brushes
Weiler Power Brushes
Weiler Nylox Brushes
Weiler Nylox Brushes
Weiler Maintenance Products
Weiler Maintenance Products