Weiler 34261
Weiler
34261
CrossFlex Heavy Duty Honing Brush - Twisted Stem - 3 in Hole Diameter, 320 Grit, 0.283 in Stem Diameter
MI ITEM #08491062
MFR #34261
List Price
$119.81
/each
List Price
$119.81
/each
CrossFlex Heavy Duty Honing Brush - Twisted Stem - 3 in Hole Diameter, 320 Grit, 0.283 in Stem Diameter
MI ITEM #08491062
MFR #34261
Weiler 34261
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CrossFlex Heavy Duty Honing Brush - Twisted Stem - 3 in Hole Diameter, 320 Grit, 0.283 in Stem Diameter
MI ITEM #08491062
MFR #34261

Availability:
Factory Order
List Price
$119.81
/each
List Price
$119.81
/each
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
34261 CRFX-HD 3 320SC

Specifications

Abrasive Material
Silicon Carbide
Attachment Type
Unthreaded Stem
Color at Tip of Tool
White
Fill Material
Abrasive globules
For Hole Diameter
3 in, 3 in
Grit Number
320, 320
Industry Use
Automotive
Manufacturer UPC Number
012382342616
Material Application
Steel
Maximum RPM
700 rpm, 700 rpm
Pack Quantity
1
Stem Diameter
0.283 in, 0.283 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data