Overview
Mfr description
7005X08X22 MALE JIC X MALE METRIC STRAIG
Specifications
- Adapter TypeStraight Adapter
- End 1 StyleJIC 37° Flare
- End 1 Size1/2 in
- End 1 Thread3/4-16
- End 2 StyleSAE Metric
- End 2 Size22 mm
- End 2 ThreadM22X1.5
- MaterialSteel
- Manufacturer Catalog
- Length1.6 in / 40.64 mm
- Body MaterialSteel
- End 1 TypeMale
- End 2 TypeMale
- Hex Size1.063 in / 27.0002 mm
- Standards MetInternational conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications.
- Harmonization Code7318.16.0085
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data