Overview
Mfr description
20910698L GLOVES, LEATHER,WINTER
Specifications
- Glove SizeLarge
- Ansi Isea Impact Rating2
- Ansi Isea Cut Resistance LevelA5
- Ansi Isea Puncture Resistance Level5
- UPC_NO063344363569
- Manufacturer Product Page
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data