Overview
Mfr description
793864 5115JR05, 1.438 BSHNG, TORQ ARM
Specifications
- Nominal Ratio5:1
- Input TypeSolid Shaft
- Output Bore TypeTapered Bushing
- Series5115JR
- ReductionSingle
- Manufacturer Catalog Number793864
- Agma Size5115
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data