Motion
TIGEAR-2 REDUCER WITH MOTOR VEM3611T

DODGE
TIGEAR-2 REDUCER WITH MOTOR VEM3611T

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 3.5000 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
MI ITEM #08507581
MFR #TIGEAR-2 REDUCER WITH MOTOR VEM3611T
Your Price$5,372.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TIGEAR-2 REDUCER WITH MOTOR VEM3611T

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 3.5000 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
MI ITEM #08507581
MFR #TIGEAR-2 REDUCER WITH MOTOR VEM3611T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5,372.01/each(List $6,715.01)

Overview

Mfr description
35Q40L18LTVEM3611T REDUCER

Specifications

  • Center Distance
    3.5000 in
  • Ratio
    40:1
  • Input Type
    C-Face Quill
  • Output Type
    Solid
  • Output Direction
    Left Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text