Motion
1180L20

MEGADYNE
1180L20

Micro V-Belt - L Belt Section:, 20 Ribs, 118 in Overall Length, V-Ribbed
MI ITEM #08513439
MFR #1180L20
List Price$902.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
1180L20

Micro V-Belt - L Belt Section:, 20 Ribs, 118 in Overall Length, V-Ribbed
MI ITEM #08513439
MFR #1180L20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$902.74/each for your price

Overview

Mfr description
1180L20 MULTI-RIB

Specifications

  • Section
    L
  • Overall Length
    118 in
  • Number Of Ribs
    20
  • Construction Type
    V-Ribbed
  • Product Type
    Industrial Micro-V Belts
  • Manufacturer Catalog Number
    1180L20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text