Motion
FOOD SAFE TIGEAR-2 17 QUILL 5:1

DODGE
FOOD SAFE TIGEAR-2 17 QUILL 5:1

STAINLESS STEEL TIGEAR-2 REDUCER
MI ITEM #08520211
MFR #FOOD SAFE TIGEAR-2 17 QUILL 5:1
List Price$4,011.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
FOOD SAFE TIGEAR-2 17 QUILL 5:1

STAINLESS STEEL TIGEAR-2 REDUCER
MI ITEM #08520211
MFR #FOOD SAFE TIGEAR-2 17 QUILL 5:1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,011.60/each for your price

Overview

Mfr description
SS17Q05H14 STAINLESS STEEL REDUCER

Specifications

  • Additional Details
    SS TIGEAR-2 REDUCER W/LH OUTPUT FLANGE
  • Center Distance
    1.75 in
  • Ratio
    5:1
  • Case Included
    Yes
  • Max Input Horsepower
    0.850 hp
  • Horsepower Rating Normal Duty
    Output 2.39 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Hollow
  • Output Type
    Hollow
  • Housing Material
    Stainless Steel
  • CAD Drawing
  • Manufacturer Upc Number
    782477043727
  • UPC_NO
    782477043727
  • Input Style
    Quill
  • Lubrication
    PAG, Standard Temperature
  • Nominal Ratio
    40 : 1
  • Output
    Hollow
  • Sealing Type
    Two-Piece Harsh Duty
  • Torque Rating (in-lb)
    Output 430 inch pound (pound inch)
  • Bore Diameter
    Output 1 in
  • Bore Length
    5.41 inch
  • Thermal Horsepower Rating
    3.97 horsepower
  • Suitable For Washdown Environment
    Yes
  • Overhung Load
    1050 lbf
  • Gearbox Component Type
    Gearbox
  • Case Size
    17
  • Product Compatibility
    NEMA Motor, 140TC Frame

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text