Motion
RAPTOR E100M ELEMENT

DODGE
RAPTOR E100M ELEMENT

RAPTOR E100M ELEMENT
MI ITEM #08521895
MFR #RAPTOR E100M ELEMENT
List Price$3,148.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
RAPTOR E100M ELEMENT

RAPTOR E100M ELEMENT
MI ITEM #08521895
MFR #RAPTOR E100M ELEMENT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,148.93/each for your price

Overview

Mfr description
RAPTOR E100M ELEMENT COUPLINGS/FLEX

Specifications

  • Element Material
    Natural Rubber
  • Outside Diameter
  • Coupling Style
    Split-Tire
  • Horsepower @ 100 RPM
    135 hp
  • UPC_NO
    782477443213
  • Angular Misalignment
    1.5 °
  • Axial Misalignment
    0.3125 in
  • Coupling Component
    Element
  • Coupling Size
    100
  • Coupling Type
    Elastomeric
  • Lubrication
    None
  • Maximum Speed
    1900 rpm
  • Parallel Misalignment
    0.1875 in
  • Shaft Spacing
    Close Coupled
  • Temperature Rating
    Maximum 220 degree Fahrenheit, Minimum -45
  • Torque Rating (in-lb)
    85085 in-lb
  • Distance Between Shaft Ends
    Maximum 3.77 inch, Minimum 1.77 inch
  • Number Of Bolts
    20
  • Tightening Torque
    Central Bolt 4581 in pound (pound in)
  • Torsional Stiffness
    5900 in-lb/deg
  • Width
    0 cm
  • Product Type
    Tire Coupling Tires & Flexible Elements

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text