Motion
B1U-SD-304  SPECIAL DUTY

DODGE
B1U-SD-304 SPECIAL DUTY

Roller Insert Bearing - Tapered Roller Bearing, 3.2500 in Bore Dia., 7.7500 in OD, Adapter Mount
MI ITEM #08524002
MFR #B1U-SD-304 SPECIAL DUTY
List Price$10,313.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
B1U-SD-304 SPECIAL DUTY

Roller Insert Bearing - Tapered Roller Bearing, 3.2500 in Bore Dia., 7.7500 in OD, Adapter Mount
MI ITEM #08524002
MFR #B1U-SD-304 SPECIAL DUTY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10,313.01/each for your price

Overview

Mfr description
B1U-SD-304 SPECIAL DUTY BEARINGS

Specifications

  • Type Of Bearing
    Tapered Roller
  • Outside Diameter
  • Locking Device
    Adapter Mount
  • Manufacturer Catalog Number
    066578
  • UPC_NO
    782475037995
  • Grease Type
    MobilGrease XHP222
  • Bore Length
    6.3800 in
  • Dynamic Load Capacity
    23553 lbf
  • Max Rpm
    1500 rpm
  • Maximum Speed
    1500 rpm
  • Shaft Attachment
    Tapered Adapter
  • Bore Diameter
  • Lubrication
    Grease
  • Material
    066578
  • Product Type
    Roller Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text