Motion
LFT-DLEZ-104S-SHCR

DODGE
LFT-DLEZ-104S-SHCR

Flange-Mount Ball Bearing Unit - 2-Bolt Flange
MI ITEM #08526676
MFR #LFT-DLEZ-104S-SHCR
Your Price$363.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
LFT-DLEZ-104S-SHCR

Flange-Mount Ball Bearing Unit - 2-Bolt Flange
MI ITEM #08526676
MFR #LFT-DLEZ-104S-SHCR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$363.12/each(List $435.74)

Overview

Mfr description
LFT-DLEZ-104S-SHCR BEARINGS
  • New rugged housing design.
  • Normal duty wide inner ring
  • D-Lok locking mechanism
  • Dodge DualGuard positive contact seal including rubberized flinger
  • Stronger, flexible ball retainer
  • Simplified anti-rotation device
  • Wide variety of styles
  • ¾” to 3-7/16” (20 to 70 mm) bore sizes
  • Electrostatically applied epoxy paint

Specifications

  • Bearing Type
    E-Z Kleen Mounted Bearing
  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Stainless Steel
  • Bolt Hole Diameter
    0.4062 in
  • Locking Device
    Concentric Collar
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Single-Lip Contact Seal
  • Bolt Size
    0.4063 in
  • Bore Length
    1.5200 in
  • Dynamic Load Capacity
    4368 lbf
  • Grease Type
    Aluminum Complex Grease
  • Lubrication
    Grease
  • Housing Construction
    Solid
  • Housing Type
    2-Bolt Flange (Light Duty)
  • Insert Material
    Plated Steel
  • Maximum Speed
    4500 rpm
  • Sensor Ready
    No
  • Manufacturer Catalog Number
    139264
  • Max Bolt Hole Spacing
    4.5900 in
  • Static Load Capacity
    2538 lbf
  • Min Bolt Hole Spacing
    4.5900 in
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    Yes
  • Mounting Type
    2-Bolt Light Duty Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text