Overview
Mfr description
H4S-536-USAF MOD BEARINGS
Specifications
- Housing MaterialCast Iron
- UPC_NO782477331046
- Housing TypeFour-Bolt Pillow Block
- Type Of BearingSpherical Roller
- Material139630
- Product TypePillow Block Housings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data