Motion
TIGEAR-2 E-Z KLEEN REDUCER-WHITE

DODGE
TIGEAR-2 E-Z KLEEN REDUCER-WHITE

TIGEAR-2 E-Z KLEEN REDUCER-WHITE
MI ITEM #08528626
MFR #TIGEAR-2 E-Z KLEEN REDUCER-WHITE
List Price$3,416.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TIGEAR-2 E-Z KLEEN REDUCER-WHITE

TIGEAR-2 E-Z KLEEN REDUCER-WHITE
MI ITEM #08528626
MFR #TIGEAR-2 E-Z KLEEN REDUCER-WHITE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,416.38/each for your price

Overview

Mfr description
20QZ05HA14WP TIGEAR-2 E-Z KLEEN

Specifications

  • Center Distance
    2.00 in
  • Ratio
    5:1
  • Horsepower Rating Normal Duty
    Output 3.23 hp
  • Input Type
    C-Face Quill
  • Output Type
    Hollow
  • Housing Material
    Cast Iron
  • UPC_NO
    782476210878
  • Lubrication
    PAG, Standard Temperature
  • Paint Type
    White Epoxy
  • Sealing Type
    Two-Piece Harsh Duty
  • Torque Rating (in-lb)
    Output 581 inch pound (pound inch)
  • Bore Diameter
    Output 1.188 in
  • Bore Length
    5.7 inch
  • Thermal Horsepower Rating
    4.9 horsepower
  • Suitable For Washdown Environment
    Yes
  • Overhung Load
    1380 lbf
  • Case Size
    20
  • Product Compatibility
    NEMA Motor, 140TC Frame

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text