1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
24X46 CR DR XT40 1/2 DIA LAG-SS
Standard Duty Drum - Crown Face, 24 in Dia., 46 in Face Width
MI ITEM #
08530912
MFR #
24X46 CR DR XT40 1/2 DIA LAG-SS
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Belt Pulleys
DODGE 24X46 CR DR XT40 1/2 DIA LAG-SS
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
24X46 CR DR XT40 1/2 DIA LAG-SS
Standard Duty Drum - Crown Face, 24 in Dia., 46 in Face Width
MI ITEM #
08530912
MFR #
24X46 CR DR XT40 1/2 DIA LAG-SS
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
24X46 CR DR XT40 1/2 DIA LAG-SS
Specifications
Pulley Type
Standard Duty Drum
Face Type
Crown
Pulley Diameter
24 in
Face Width
46 in
Hub Number
XT40
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data