Motion
DCR110 13.95 EX BACKSTOP-CW

DODGE
DCR110 13.95 EX BACKSTOP-CW

Inline Speed Reducer - 13.95:1 Ratio, 3.0000 in Input Size, Solid Output Type, 5.0000 in Output Shaft Diameter, Ductile Iron Housing Material
MI ITEM #08532950
MFR #DCR110 13.95 EX BACKSTOP-CW
List Price$114,827.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
DCR110 13.95 EX BACKSTOP-CW

Inline Speed Reducer - 13.95:1 Ratio, 3.0000 in Input Size, Solid Output Type, 5.0000 in Output Shaft Diameter, Ductile Iron Housing Material
MI ITEM #08532950
MFR #DCR110 13.95 EX BACKSTOP-CW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$114,827.86/each for your price

Overview

Mfr description
DCR110 13.95:1 BS RED ASSY - INCH EXT

Specifications

  • Actual Ratio
    14 : 1
  • Ratio
    13.95:1
  • Additional Details
    TCR120 57.67:1 BS RED ASSY - in EXT CC
  • Input Size
    3.0000 in
  • Output Shaft Diameter
    5.0000 in
  • Case Included
    Yes
  • Housing Material
    Ductile Iron
  • Case Size
    120
  • Gearbox Component Type
    Gearbox
  • Max Input Horsepower
    213.000 hp
  • Series
    Maxum XTR
  • Nominal Ratio
    57 : 1
  • Sealing Type
    Two-Piece
  • Weight
    1301.81 kg, 2870 lb
  • Output Size
    127 mm
  • Output Type
    Solid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text