Motion
TCR120 70.62 EX BACKSTOP-CW

DODGE
TCR120 70.62 EX BACKSTOP-CW

Inline Speed Reducer - 70.62:1 Reduction, 70.62:1 Ratio, 2.2500 in Input Size, Solid Output Type, 5.5000 in Output Shaft Diameter, Cast Iron Housing Material
MI ITEM #08532996
MFR #TCR120 70.62 EX BACKSTOP-CW
List Price$162,517.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TCR120 70.62 EX BACKSTOP-CW

Inline Speed Reducer - 70.62:1 Reduction, 70.62:1 Ratio, 2.2500 in Input Size, Solid Output Type, 5.5000 in Output Shaft Diameter, Cast Iron Housing Material
MI ITEM #08532996
MFR #TCR120 70.62 EX BACKSTOP-CW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$162,517.69/each for your price

Overview

Mfr description
TCR120 70.62:1 BS RED ASSY - INCH EXT

Specifications

  • Reducer Type
    Concentric
  • Actual Ratio
    72 : 1
  • Ratio
    70.62:1
  • Additional Details
    TIGEAR-2 E-Z KLEEN REDUCER-WHITE
  • Input Size
    2.2500 in
  • Output Shaft Diameter
    5.5000 in
  • Reduction
    70.62:1
  • Case Included
    Yes
  • Housing Material
    Cast Iron
  • Center Distance
    3.0000 in
  • Case Size
    30
  • Gearbox Component Type
    Gearbox
  • Max Input Horsepower
    11.650 hp
  • Lubrication
    PAG, Standard Temperature
  • Series
    Maxum XTR
  • Nominal Ratio
    5 : 1
  • Output Bore Type
    Left,Right
  • Sealing Type
    Two-Piece
  • Manufacturer Catalog Number
    269083CW
  • Suitable For Washdown Environment
    Yes
  • Weight
    4035 lb
  • Output Size
    5.5000 in
  • Output Type
    Solid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text