Motion
BRG22213C3

DODGE
BRG22213C3

Spherical Roller Bearing - 65 mm ID, 120 mm OD, 31 mm Width, Straight Bore
MI ITEM #08535918
MFR #BRG22213C3
Your Price$448.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BRG22213C3

Spherical Roller Bearing - 65 mm ID, 120 mm OD, 31 mm Width, Straight Bore
MI ITEM #08535918
MFR #BRG22213C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$448.15/each(List $537.78)

Overview

Mfr description
BRG22213C3 BEARINGS

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Dynamic Load Capacity
    45500 lbf
  • Country of Origin
    US
  • Static Load Capacity
    47500 lbf
  • Series
    222
  • Manufacturer Catalog Number
    421264
  • Manufacturer Product Page
  • Manufacturer Catalog
  • UPC_NO
    782475778423
  • Type Of Bearing
    Spherical Roller
  • Maximum Speed
    3800 rpm
  • Rolling Element
    Spherical
  • Material
    421264
  • Product Brochure
  • Product Type
    Spherical Roller Bearings
  • Product Brochure 2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text