Motion
MAGNA G285 SHAFT FAN PAR 25-63

DODGE
MAGNA G285 SHAFT FAN PAR 25-63

MAGNA G285 SHAFT FAN PAR 25-63
MI ITEM #08537074
MFR #MAGNA G285 SHAFT FAN PAR 25-63
List Price$3,788.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
MAGNA G285 SHAFT FAN PAR 25-63

MAGNA G285 SHAFT FAN PAR 25-63
MI ITEM #08537074
MFR #MAGNA G285 SHAFT FAN PAR 25-63

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,788.76/each for your price

Overview

Mfr description
MAGNA G285 SHAFT FAN PAR 25-63 GEAR

Specifications

  • Case Included
    Yes
  • Max Input Horsepower
    30.440 hp
  • Suitable For Washdown Environment
    No
  • Output Bore Type
    Hollow
  • Thermal Horsepower Rating
    25 hp
  • Gearbox Component Type
    Gearbox
  • Bore Diameter
    2.9380 in
  • Additional Details
    TIGEAR-2 REDUCER W/ WHITE PAINT
  • Case Size
    47
  • Center Distance
    4.7500 in
  • Housing Material
    Cast Iron
  • Lubrication
    PAG, Standard Temperature
  • Nominal Ratio
    5 : 1
  • Torque Rating (in-lb)
    4832 in-lb
  • Product Type
    Speed Reducer Shafts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text