Motion
TIGEA-2 RED. W/SEALED INPUT BRG.

DODGE
TIGEA-2 RED. W/SEALED INPUT BRG.

TIGEA-2 RED. W/SEALED INPUT BRG.
MI ITEM #08537480
MFR #TIGEA-2 RED. W/SEALED INPUT BRG.
Your Price$11,554.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TIGEA-2 RED. W/SEALED INPUT BRG.

TIGEA-2 RED. W/SEALED INPUT BRG.
MI ITEM #08537480
MFR #TIGEA-2 RED. W/SEALED INPUT BRG.

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$11,554.95/each(List $14,443.68)

Overview

Mfr description
TIGEA-2 RED. W/SEALED INPUT BRG. GEAR

Specifications

  • Additional Details
    TIGEAR-2 REDUCER W/ WHITE PAINT
  • Center Distance
    4.75 in
  • Ratio
    15:1
  • Case Included
    Yes
  • Max Input Horsepower
    27.790 hp
  • Horsepower Rating Normal Duty
    Output 12.47 hp
  • Input Type
    3-Piece Coupled
  • Output Bore Type
    Left,Right
  • Output Type
    Hollow
  • Output Direction
    Right Hand
  • Housing Material
    Cast Iron
  • UPC_NO
    782476364168
  • Input Style
    3-Piece Coupled
  • Lubrication
    PAG, Standard Temperature
  • Nominal Ratio
    7 : 1
  • Output
    Hollow
  • Paint Type
    Standard
  • Sealing Type
    Single-Lip Contact
  • Torque Rating (in-lb)
    Output 6739 inch pound (pound inch)
  • Bore Diameter
    Output 2.938 in
  • Bore Length
    11.88 inch
  • Thermal Horsepower Rating
    14.14 horsepower
  • Suitable For Washdown Environment
    No
  • Overhung Load
    5600 lbf
  • Gearbox Component Type
    Gearbox
  • Case Size
    47
  • Product Compatibility
    NEMA Motor, 180TC Frame

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text