Motion
D6505-SP-L18-08

BRENNAN INDUSTRIES INC
D6505-SP-L18-08

FEMALE METRIC STANDPIPE DIN24D
MI ITEM #08574645
MFR #D6505-SP-L18-08
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D6505-SP-L18-08

FEMALE METRIC STANDPIPE DIN24D
MI ITEM #08574645
MFR #D6505-SP-L18-08

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
L18FMSP-08MP STRAIGHT

Specifications

  • Thread Size 2
    1/2-14
  • Shape
    STRAIGHT
  • Overall Length
    49.5
  • Hex Body
    22.0
  • Series
    D6505_SP
  • Plating
    ZINC NICKEL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text