Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D2603-L42-L42-L22

DIN METRIC TUBE COMPRESSION
MI ITEM #08574696
MFR #D2603-L42-L42-L22

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
L42MBT-L42MBT-L22MBT TEE

Specifications

  • Hex Body
    50.0
  • Overall Length
    63.0
  • Plating
    ZINC NICKEL
  • Shape
    TEE
  • Thread Size 2
    LIGHT 42MM TUBE OD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text