Overview
Mfr description
F2603-12-12-12-O-FG 12FO-12FO-12FO TEE
Specifications
- Adapter TypeTee
- End 1 StyleMale Flare O-Ring
- End 1 Size3/4 in
- End 1 Thread1-1/16-12 UN
- End 2 StyleMale Flare O-Ring
- End 2 Size3/4 in
- End 2 Thread1-1/16-12 UN
- End 3 StyleMale Flare O-Ring
- End 3 Size3/4 in
- End 3 Thread1-1/16-12 UN
- MaterialSteel
- End 4 StyleNot Applicable
- PlatingTrivalent Zinc
- SeriesF2603
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data