Motion
F6802-16-12-NWO-FG-VITON

BRENNAN INDUSTRIES INC
F6802-16-12-NWO-FG-VITON

16MFO-12MAORB 45¦ Elb Frg With VitonO-Rings
MI ITEM #08576441
MFR #F6802-16-12-NWO-FG-VITON
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
F6802-16-12-NWO-FG-VITON

16MFO-12MAORB 45¦ Elb Frg With VitonO-Rings
MI ITEM #08576441
MFR #F6802-16-12-NWO-FG-VITON

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
F6802-16-12-NWO-FG-VITON 16FO-12MAORB

Specifications

  • Adapter Type
    45° Elbow
  • End 1 Style
    Male Adjustable O-Ring Boss, Male Flare O-Ring
  • End 1 Size
    1 in, 3/4 in
  • End 1 Thread
    1-1/16-12 UN, 1-5/16-12 UN
  • End 2 Style
    Male Adjustable O-Ring Boss, Male Flare O-Ring
  • End 2 Size
    1 in, 3/4 in
  • End 2 Thread
    1-1/16-12 UN, 1-5/16-12 UN
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    F6802
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text