Motion
2101-06-06-B-EXT

BRENNAN INDUSTRIES INC
2101-06-06-B-EXT

2101-06-06-B-EXT 06MSAE-06MP 90D ELB
MI ITEM #08577930
MFR #2101-06-06-B-EXT
List Price$18.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
2101-06-06-B-EXT

2101-06-06-B-EXT 06MSAE-06MP 90D ELB
MI ITEM #08577930
MFR #2101-06-06-B-EXT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18.67/each for your price

Overview

Mfr description
2101-06-06-B-EXT 06MSAE-06MP 90D ELB

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    Male Pipe, Male SAE Flare
  • End 1 Size
    3/8 in
  • End 1 Thread
    3/8-18 NPTF, 5/8-18 UNF
  • End 2 Style
    Male Pipe, Male SAE Flare
  • End 2 Size
    3/8 in
  • End 2 Thread
    3/8-18 NPTF, 5/8-18 UNF
  • Material
    Brass
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    2101

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text