Overview
Mfr description
2304-C-06-B 06SAE CAP 45 DEGREE FLARE
Specifications
- Adapter TypeCap
- End 1 StyleFemale 45 Degree Flare
- End 1 Size3/8 in
- End 1 Thread5/8-18 UNF
- MaterialBrass
- End 2 StyleNon Applicable
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series2304
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data