Overview
Mfr description
2403-48-48 48MJ-48MJ STRAIGHT
Specifications
- Adapter TypeStraight
- End 1 StyleMale JIC
- End 1 Size3 in
- End 1 Thread3-1/2-12 UN
- End 2 StyleMale JIC
- End 2 Size3 in
- End 2 Thread3-1/2-12 UN
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series2403
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data