Overview
Mfr description
2406-06-06-R.050 06FJ-06MJ R0.050
Specifications
- Adapter TypeStraight
- End 1 Size3/8 in
- End 1 StyleFemale JIC, Male JIC
- End 1 Thread9/16-18 UNF
- End 2 Size3/8 in
- End 2 StyleFemale JIC, Male JIC
- End 2 Thread9/16-18 UNF
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- Series2406
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data