Motion
2505-12-12-SS
2505-12-12-SS 12MJ-12FP 45 ELB STNLS
MI ITEM #08578328
MFR #2505-12-12-SS
Your Price$340.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2505-12-12-SS 12MJ-12FP 45 ELB STNLS
MI ITEM #08578328
MFR #2505-12-12-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$340.46/each(List $469.83)

Overview

Mfr description
2505-12-12-SS 12MJ-12FP 45 ELB STNLS

Specifications

  • Adapter Type
    45° Elbow
  • End 1 Style
    Female Pipe, Male JIC
  • End 1 Size
    3/4 in
  • End 1 Thread
    1-1/16-12 UN, 3/4-14 NPTF
  • End 2 Style
    Female Pipe, Male JIC
  • End 2 Size
    3/4 in
  • End 2 Thread
    1-1/16-12 UN, 3/4-14 NPTF
  • Material
    Stainless Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    2505

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text