Overview
Mfr description
6400-04-08-O-R.061 MJ-MB STRT WITH .061
Specifications
- Adapter TypeStraight
- End 1 StyleMale JIC, Male O-ring Boss
- End 1 Size1/2 in, 1/4 in
- End 1 Thread3/4-16 UNF, 7/16-20 UNF
- End 2 StyleMale JIC, Male O-ring Boss
- End 2 Size1/2 in, 1/4 in
- End 2 Thread3/4-16 UNF, 7/16-20 UNF
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series6400
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data