Motion
6801-04-02-NWO
6801-04-02-NWO 04MJ-02MAORB 90 ELB
MI ITEM #08579565
MFR #6801-04-02-NWO
List Price$71.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6801-04-02-NWO 04MJ-02MAORB 90 ELB
MI ITEM #08579565
MFR #6801-04-02-NWO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$71.15/each for your price

Overview

Mfr description
6801-04-02-NWO 04MJ-02MAORB 90 ELB

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    Male Adjustable O-Ring Boss, Male JIC
  • End 1 Size
    1/4 in, 1/8 in
  • End 1 Thread
    5/16-24 UNF, 7/16-20 UNF
  • End 2 Style
    Male Adjustable O-Ring Boss, Male JIC
  • End 2 Size
    1/4 in, 1/8 in
  • End 2 Thread
    5/16-24 UNF, 7/16-20 UNF
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    6801
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text