Motion
7005-08-S08-16
7005-08-S08-16 08MJ-16MM MBT STRAIGHT
MI ITEM #08579953
MFR #7005-08-S08-16
Your Price$19.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7005-08-S08-16 08MJ-16MM MBT STRAIGHT
MI ITEM #08579953
MFR #7005-08-S08-16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$19.61/each(List $27.06)

Overview

Mfr description
7005-08-S08-16 08MJ-16MM MBT STRAIGHT

Specifications

  • Adapter Type
    Straight
  • End 1 Style
    Heavy Metric (Dual Purpose), Male JIC
  • End 1 Size
    1/2 in, 8 mm
  • End 1 Thread
    3/4-16 UNF, M16X1.5
  • End 2 Style
    Heavy Metric (Dual Purpose), Male JIC
  • End 2 Size
    1/2 in, 8 mm
  • End 2 Thread
    3/4-16 UNF, M16X1.5
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    7005-S
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text