Motion
7650-06-14-NWO-FG

BRENNAN INDUSTRIES INC
7650-06-14-NWO-FG

7650-06-14-NWO-FG 06MJ-14MMAORB 90 ELB
MI ITEM #08580193
MFR #7650-06-14-NWO-FG
List Price$29.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
7650-06-14-NWO-FG

7650-06-14-NWO-FG 06MJ-14MMAORB 90 ELB
MI ITEM #08580193
MFR #7650-06-14-NWO-FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$29.27/each for your price

Overview

Mfr description
7650-06-14-NWO-FG 06MJ-14MMAORB 90 ELB

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    Male JIC, Male Metric O-Ring
  • End 1 Size
    3/8 in, 14 mm
  • End 1 Thread
    9/16-18 UNF, M14X1.5
  • End 2 Style
    Male JIC, Male Metric O-Ring
  • End 2 Size
    3/8 in, 14 mm
  • End 2 Thread
    9/16-18 UNF, M14X1.5
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    7650
  • Plating
    Trivalent Zinc
  • Seal Material
    NBR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text