Motion
23034EJW33

TIMKEN
23034EJW33

Spherical Roller Bearing - 170 mm ID, 260 mm OD, 67 mm Width, Straight Bore, Open, C0
MI ITEM #08589897
MFR #23034EJW33
Your Price$2,818.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
23034EJW33

Spherical Roller Bearing - 170 mm ID, 260 mm OD, 67 mm Width, Straight Bore, Open, C0
MI ITEM #08589897
MFR #23034EJW33

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,818.34/each(List $3,382.01)

Overview

Mfr description
23034EJW33 SPHERICAL ROLLER BEARINGS
  • (W33) Standard lubrication holes and groove in outer ring

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Window
  • Closure Type
    Open
  • Internal Clearance
    C0
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Dynamic Load Capacity
    193000 lbf
  • Static Load Capacity
    282000 lbf
  • Maximum RPM (Grease)
    1800 rpm
  • Cage Material
    Steel
  • Bearing Material
    Steel
  • Outer Ring Width
    2.6378 in
  • Fillet Radius
    2.00 mm
  • Series
    230
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Upc Number
    087796290945
  • UPC_NO
    087796290945
  • Weight
    27.52 lbs
  • Type Of Bearing
    Spherical Roller Bearings
  • Element Material
    Roller
  • Relubricatable
    Yes
  • Rolling Element
    Spherical
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text