Motion
KHB-G1-1114-16X-A-L

HYDAC CORP
KHB-G1-1114-16X-A-L

Ball Valve - 2-Way, 6000 psi Max, 1/2 BSPP Port, Carbon Steel Body
MI ITEM #08599343
MFR #KHB-G1-1114-16X-A-L
Your Price$181.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
KHB-G1-1114-16X-A-L

Ball Valve - 2-Way, 6000 psi Max, 1/2 BSPP Port, Carbon Steel Body
MI ITEM #08599343
MFR #KHB-G1-1114-16X-A-L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$181.78/each(List $209.05)

Overview

Mfr description
KHB-G1-1114-16X-A-L

Specifications

  • Flow Direction
    2-Way
  • Maximum Operating Pressure
    6000 psi
  • Port Size
    1/2 BSPP
  • Body Material
    Carbon Steel
  • Max Operating Temperature
    176 °F
  • Material
    Carbon Steel
  • Type
    Ball Valve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text