Motion
UCT210-32NPMZ20

AMI BEARINGS INC
UCT210-32NPMZ20

Ball Bearing Take-Up Unit - Side Mount, 2 in Bore, Cast Iron - Nickel Plated Housing, Set Screw Collar
MI ITEM #08632407
MFR #UCT210-32NPMZ20
List Price$581.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCT210-32NPMZ20

Ball Bearing Take-Up Unit - Side Mount, 2 in Bore, Cast Iron - Nickel Plated Housing, Set Screw Collar
MI ITEM #08632407
MFR #UCT210-32NPMZ20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$581.68/each for your price

Overview

Mfr description
UCT210-32NPMZ20 2" KANIGEN SET SCREW

Specifications

  • Unit Type
    Side Mount
  • Bore Diameter
  • Housing Material
    Cast Iron - Nickel Plated
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Manufacturer Catalog Number
    UCT210-32NPMZ20
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text