Motion
UCT210-32NPMZ20RF

AMI BEARINGS INC
UCT210-32NPMZ20RF

Ball Bearing Take-Up Unit - 2 in Bore, Cast Iron - Nickel Plated Housing, Set Screw Collar
MI ITEM #08632408
MFR #UCT210-32NPMZ20RF
List Price$668.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCT210-32NPMZ20RF

Ball Bearing Take-Up Unit - 2 in Bore, Cast Iron - Nickel Plated Housing, Set Screw Collar
MI ITEM #08632408
MFR #UCT210-32NPMZ20RF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$668.96/each for your price

Overview

Mfr description
UCT210-32NPMZ20RF 2" KANIGEN SET SCREW

Specifications

  • Bore Diameter
  • Housing Material
    Cast Iron - Nickel Plated
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Manufacturer Catalog Number
    UCT210-32NPMZ20RF
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text