Overview
Mfr description
UGNST206 30MM WIDE ECCENTRIC COLLAR
Specifications
- Bore Diameter
- Housing MaterialCast Iron
- Locking DeviceEccentric Collar
- Expansion TypeNon-Expansion Bearing (Fixed)
- Type Of BearingBall Bearing
- Expansion CapabilityNon-Expansion Bearing (Fixed)
- Manufacturer Catalog NumberUGNST206
- Product TypeTake-Up Ball Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data