Motion
UKFL216+HA2316

AMI BEARINGS INC
UKFL216+HA2316

Two-Bolt Flange Ball Bearing Unit - 2-11/16 in Bore, 2-Bolt Flange, Adapter Sleeve Locking, Thermoplastic Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #08635079
MFR #UKFL216+HA2316
List Price$742.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UKFL216+HA2316

Two-Bolt Flange Ball Bearing Unit - 2-11/16 in Bore, 2-Bolt Flange, Adapter Sleeve Locking, Thermoplastic Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #08635079
MFR #UKFL216+HA2316

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$742.94/each for your price

Overview

Mfr description
UKFL216+HA2316 2-11/16" NORMAL WIDE

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Thermoplastic
  • Locking Device
    Adapter Sleeve
  • Bearing Insert Material
    Bearing Steel
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grade
    52100
  • Series
    UKFL
  • Mounting Type
    2-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text