Motion
BNW364016
Plain Sleeve & Flanged Bearing - 57.15 mm, 2.2500 in ID, 2.5000 in OD, 2.0000 in Length, PTFE Material
MI ITEM #08635934
MFR #BNW364016
Your Price$22.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 57.15 mm, 2.2500 in ID, 2.5000 in OD, 2.0000 in Length, PTFE Material
MI ITEM #08635934
MFR #BNW364016

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$22.45/each(List $30.98)

Overview

Mfr description
BNW364016 SYNTHETIC FIBER LINER BEARING,

Specifications

  • Type Of Bearing
    Sleeve
  • Sleeve Bearing Type
    Plain Sleeve
  • Length Tolerance
    ±0.010 in
  • Bearing Material
    PTFE
  • Bushing Material
    Metal-Polymer Composite
  • Bore Diameter
  • Outside Diameter Tolerance
    2.5020 in to 2.5040 in
  • Outside Diameter
  • Description
    PTFE Composite BNW Sleeve (Plain) Bearings
  • Overall Length
  • Measurement Standard
    Inch
  • Material
    PTFE Composite
  • Backing Material
    Fiberglass impregnated into epoxy resin
  • Operating Temperature Range
    -148 to 320 °F
  • Maximum P Value
    30450 psi
  • Series
    BNW
  • Inside Diameter
    2.2500 in
  • UPC_NO
    717905208850
  • Additional Details
    Self-Lubricating;PTFE Lined;High Temperature
  • Recommended Shaft Size
    2.2490 in
  • Thickness
    0.1250 in, 3.18 mm
  • Type
    Sleeve
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text