Motion
QF500 3 15/16

LOVEJOY INC
QF500 3 15/16

Cplg Size: QF500, Bore Type: Finished
MI ITEM #08651041
MFR #QF500 3 15/16
List Price$2,183.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
QF500 3 15/16

Cplg Size: QF500, Bore Type: Finished
MI ITEM #08651041
MFR #QF500 3 15/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,183.27/each for your price

Overview

Mfr description
QF500X3-5/8

Specifications

  • Coupling Size Code
    QF500
  • Bore Type
    Finished
  • Coupling Outside Diameter
    235 mm
  • Coupling Overall Length
    10.2188 in
  • Product Type
    Resilient Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text