Motion
29296-E1-MB

FAG (SCHAEFFLER)
29296-E1-MB

Thrust Bearing - 480 mm Bore, 650 mm OD
MI ITEM #08656840
MFR #29296-E1-MB
List Price$87,342.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
29296-E1-MB

Thrust Bearing - 480 mm Bore, 650 mm OD
MI ITEM #08656840
MFR #29296-E1-MB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$87,342.78/each for your price

Overview

Mfr description
29296-E1-MB AXIAL SRB > 540 MM <= 900 MM

Specifications

  • Bore Diameter
  • Outside Diameter
  • Cage Material
    Solid Brass
  • Series
    292
  • Manufacturer Product Page
  • Weight
    211.644 lbs
  • Max Operating Temperature
    392 °F
  • Thrust Bearing Type
    Spherical Roller Thrust Bearing
  • Product Type
    Spherical Roller Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text