Motion
HM3148
HM Series Bearing Lock Nut - Tr240x4 mm Thread Size, 300 mm OD, 34 mm Width
MI ITEM #08658026
MFR #HM3148
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HM Series Bearing Lock Nut - Tr240x4 mm Thread Size, 300 mm OD, 34 mm Width
MI ITEM #08658026
MFR #HM3148

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HM3148 NUTS

Specifications

  • Thread Size
  • Outside Diameter
  • Overall Width
    34 mm
  • Weight
    6.3 kg
  • Series
    HM
  • Manufacturer Product Page
  • Product Type
    Bearing Lock Nuts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text