Motion
231SM340-MA

FAG (SCHAEFFLER)
231SM340-MA

Spherical Roller Bearing - 340 mm ID, 600 mm OD, 270 mm Width, Straight Bore, Open
MI ITEM #08659018
MFR #231SM340-MA
List Price$208,689.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
231SM340-MA

Spherical Roller Bearing - 340 mm ID, 600 mm OD, 270 mm Width, Straight Bore, Open
MI ITEM #08659018
MFR #231SM340-MA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$208,689.76/each for your price

Overview

Mfr description
231SM340-MA SPLIT SRB > 540 MM <= 900 MM

Specifications

  • Bore Type
    Straight
  • Outer Ring Type
    Split
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Measurement Standard
    Metric
  • Dynamic Load Capacity
    3900 kN
  • Static Load Capacity
    6800 kN
  • Max Rpm
    300 rpm
  • Cage Material
    Solid Brass
  • Outer Ring Width
    192 mm
  • Fillet Radius
    5 mm
  • Series
    231
  • Weight
    300 kg
  • Maximum Speed
    300 rpm
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text