Motion
23122-E1-XL-K-TVPB-C3

FAG (SCHAEFFLER)
23122-E1-XL-K-TVPB-C3

Spherical Roller Bearing - 110 mm ID, 180 mm OD, 56 mm Width, Tapered 1:12 Bore, Open, C4
MI ITEM #08659098
MFR #23122-E1-XL-K-TVPB-C3
List Price$1,362.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
23122-E1-XL-K-TVPB-C3

Spherical Roller Bearing - 110 mm ID, 180 mm OD, 56 mm Width, Tapered 1:12 Bore, Open, C4
MI ITEM #08659098
MFR #23122-E1-XL-K-TVPB-C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,362.09/each for your price

Overview

Mfr description
23122-E1-XL-K-TVPB-C3 RADIAL SRB > 170

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Internal Clearance
    C4
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Max Operating Temperature
    248 °F
  • Measurement Standard
    Metric
  • Max Rpm
    3700 rpm
  • Operating Temperature Range
    -22 to 248 °F
  • Cage Material
    Plastic
  • Fillet Radius
    2 mm
  • Series
    231
  • Weight
    11.248 lbs
  • Maximum Speed
    3700 rpm
  • Relubricatable
    Standard
  • Description
    Spherical roller bearings 231..-E1-K, main dimensions to DIN 635-2, with tapered bore, taper 1:12
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text