Motion
23224-E1-XL-TVPB-C3

FAG (SCHAEFFLER)
23224-E1-XL-TVPB-C3

Spherical Roller Bearing - 120 mm ID, 215 mm OD, 76 mm Width, Straight Bore, Open, C3
MI ITEM #08659103
MFR #23224-E1-XL-TVPB-C3
List Price$2,724.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
23224-E1-XL-TVPB-C3

Spherical Roller Bearing - 120 mm ID, 215 mm OD, 76 mm Width, Straight Bore, Open, C3
MI ITEM #08659103
MFR #23224-E1-XL-TVPB-C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,724.98/each for your price

Overview

Mfr description
23224-E1-XL-TVPB-C3 RADIAL SRB > 170 MM

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Max Operating Temperature
    248 °F
  • Measurement Standard
    Metric
  • Max Rpm
    3.000 rpm
  • Operating Temperature Range
    -22 to 248 °F
  • Cage Material
    Plastic
  • Fillet Radius
    2.1 mm
  • Series
    232
  • Weight
    24.811 lbs
  • Maximum Speed
    3.000 rpm
  • Relubricatable
    Standard
  • Description
    Spherical roller bearings 232..-E1, main dimensions to DIN 635-2
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text