Motion
WS22218-E1-XL-2RSR

FAG (SCHAEFFLER)
WS22218-E1-XL-2RSR

Spherical Roller Bearing - 90 mm ID, 160 mm OD, 40 mm Width, Straight Bore, Sealed, CN
MI ITEM #08660569
MFR #WS22218-E1-XL-2RSR
List Price$1,119.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
WS22218-E1-XL-2RSR

Spherical Roller Bearing - 90 mm ID, 160 mm OD, 40 mm Width, Straight Bore, Sealed, CN
MI ITEM #08660569
MFR #WS22218-E1-XL-2RSR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,119.86/each for your price

Overview

Mfr description
WS22218-E1-XL-2RSR SEALED SRB <= 170 MM

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Sealed
  • Internal Clearance
    CN
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Max Operating Temperature
    212 °F
  • Measurement Standard
    Metric
  • Max Rpm
    1300 rpm
  • Operating Temperature Range
    -22 to 212 °F
  • Cage Material
    Sheet Metal
  • Fillet Radius
    2 mm
  • Series
    222
  • Weight
    8.349 lbs
  • Maximum Speed
    1300 rpm
  • Relubricatable
    Standard
  • Description
    Sealed spherical roller bearings WS222..-E1, lip seals on both sides, for continuous casting machines
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text