Overview
Mfr description
IR75X85X25-EGS INNER RINGS
Specifications
- Product TypeNeedle Roller Bearing Inner Rings
- Long DescriptionThe IR75X85X25-EGS is a needle roller bearing inner ring with a 75 mm bore diameter, 85 mm outside diameter, and 25 mm overall width, ideal for heavy-duty shaft support in manufacturing and processing equipment.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data